Shop All Protective Packaging Foam
Polar-Tech
Paint Can Shipper Kit, 1-1 Quart Can
Mfr # HAZ1036 - 4G
Zoro # G3657902
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Corrugated Cardboard
- Length 5-3/8"
- Width 5-3/8"
- Color Kraft
- Holds (1) 1 qt Paint Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar-Tech
- MFR # HAZ1036 - 4G
- Zoro # G3657902
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 5-3/8" |
Width | 5-3/8" |
Depth | 6-3/8" |
Outside Length | 5 3/8 in |
Inside Length | 5 3/8 in |
Outside Width | 5 3/8 in |
Inside Height | 6 3/8 in |
Inside Width | 5 3/8 in |
Outside Height | 6 3/8 in |
Details
Material | Corrugated Cardboard |
Item | Paint Can Shipper Kit |
Color | Kraft |
Holds | (1) 1 qt Paint Can |
Standards | UN/USA D.O.T. Approved Containers |
Includes | Pre-Assembled Carton, Paint Can with Lid, Foam Inserts and Locking Ring |
Holds Container Style | Paint Can |
Board Test | 275# |
UN Rating Solid | 4G/Y1.8/S |
Holds Number of Containers | 1 |
Wall Type | Single Wall |
Description
Paint Can Shipper Kit, Wall Type Single Wall, Inside Length 5 3/8 in, Inside Width 5 3/8 in, Inside Height 6 3/8 in, Inside LxWxH 5-3/8x5-3/8x6-3/8 in, UN Rating Solid 4G/Y1.8/S, Holds Container Style Paint Can, Holds Container Size (1) 1 qt Can, Holds Number of Containers 1, Holds (1) 1 qt Paint Can, Board Test 275#, Outside Length 5 3/8 in, Outside Width 5 3/8 in, Outside Height 6 3/8 in, Outside LxWxH 5-3/8x5-3/8x6-3/8 in, Material Corrugated Cardboard, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Heavy duty Filament Tape 1" Width x 60 yd Length (64017)
- INNOVATIVE STORAGE DESIGNS Soft-Sided Pencil Case, Black (AVT-67000)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX MULTICOLOR DIVIDERS, 8-TAB, LETTER (11163)
- BOSTITCH BATTERY PENCIL SHARPENER (BOSBPS4BLK)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can (HAZ1039 - 4G)
- POLAR-TECH Foam Insert for Paint Cans, 1 Gallon, Round (HAZ1029)
- POLAR-TECH Paint Can Shipper Kit, 2-1 Quart Cans (HAZ1037 - 4G)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can, F-Style (HAZ1042 - 4G)
- SIMPLYTUFF Instant Foam Packaging (100818902)
- ZORO SELECT Foam Pouch, GP, 6" L, 9" W, PK275 (56KZ87)
- ZORO SELECT Instant Foam 15" x 18", Pk36 (2CXC3)
- Polar-Tech Protective Packaging