Shop All Protective Packaging Accessories
Polar-Tech
Paint Can Shipper Kit, 1-1 Quart Can
Mfr # HAZ1013KD - 4G
Zoro # G0335240
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5-3/8"
- Length 5-3/8"
- Width 6-3/8"
- Color Brown
- Holds (1) 1 qt Paint Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # HAZ1013KD - 4G
- Zoro # G0335240
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Depth | 5-3/8" |
Length | 5-3/8" |
Width | 6-3/8" |
Outside Height | 7 1/8 in |
Inside Width | 5 3/8 in |
Inside Height | 6 3/8 in |
Inside Length | 5 3/8 in |
Outside Length | 5 3/4 in |
Outside Width | 5 3/4 in |
Details
Item | Paint Can Shipper Kit |
Color | Brown |
Holds | (1) 1 qt Paint Can |
Material | Regular Slotted Carton |
Standards | UN/USA D.O.T. Approved Containers |
Board Test | 275# |
Holds Container Style | Paint Can |
UN Rating Solid | 4G/Y1.8/S |
Wall Type | Single Wall |
Holds Number of Containers | 1 |
Description
Paint Can Shipper Kit, Wall Type Single Wall, Inside Length 5 3/8 in, Inside Width 5 3/8 in, Inside Height 6 3/8 in, Inside LxWxH 5-3/8x5-3/8x6-3/8 in, UN Rating Solid 4G/Y1.8/S, Holds Container Style Paint Can, Holds Container Size (1) 1 qt Can, Holds Number of Containers 1, Holds (1) 1 qt Paint Can, Board Test 275#, Outside Length 5 3/4 in, Outside Width 5 3/4 in, Outside Height 7 1/8 in, Outside LxWxH 5-3/4x5-3/4x7-1/8 in, Material Regular Slotted Carton, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Bracket, 1/2 In., PK25 (GRD310)
- SALSBURY INDUSTRIES Horizontal Mailbox, Aluminum, Powder Coated, 15 Doors, Recessed, USPS (3615AFU)
- DYKEM Paint Marker, Extra Large Tip, Blue Color Family, Ink (44105)
- ZORO SELECT Shipping Box, 16x16x4 in (55NM67)
- POLAR-TECH Nestable Bio Insulated Shipper, Foam Only, 1-6 Day (NS-7F)
- POLAR-TECH Paint Can Shipper Kit, 4-1 Gallon Cans (HAZ1018KD - 4G)
- POLAR-TECH Locking Ring for Paint Cans, 1 Quart, Round (HAZ1034)
- POLAR-TECH Locking Ring for Paint Cans, 1 Gallon, Round (HAZ1035)
- POLAR-TECH Nestable Bio Insulated Shipper, Foam & Carton, 1-6 Day (NS-7C)
- KORRVU Korrvu® Suspension Packaging, 12"x 10"x 5", Kraft, 1/Bundle (KOR105)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075421)
- Polar-Tech Protective Packaging Accessories