Shop All Protective Packaging Foam
Polar-Tech
Paint Can Shipper Kit, 1-1 Gallon Can
Mfr # HAZ1039 - 4G
Zoro # G3637706
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Corrugated Cardboard
- Length 8-9/16"
- Width 8-9/16"
- Color Kraft
- Depth 10-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # HAZ1039 - 4G
- Zoro # G3637706
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 8-9/16" |
Width | 8-9/16" |
Depth | 10-1/8" |
Outside Height | 10 1/8 in |
Inside Width | 8 5/8 in |
Inside Height | 10 1/8 in |
Outside Width | 8 5/8 in |
Outside Length | 8 5/8 in |
Inside Length | 8 5/8 in |
Details
Item | Paint Can Shipper Kit |
Material | Corrugated Cardboard |
Color | Kraft |
Standards | UN/USA D.O.T. Approved Containers |
Includes | Pre-Assembled Carton, Paint Can with Lid, Foam Inserts and Locking Ring |
Holds | (1) 1 gal Paint Can |
Board Test | 275# |
Holds Container Style | Paint Can |
Wall Type | Single Wall |
UN Rating Solid | 4G/Y1.8/S |
Holds Number of Containers | 1 |
Description
Paint Can Shipper Kit, Wall Type Single Wall, Inside Length 8 5/8 in, Inside Width 8 5/8 in, Inside Height 10 1/8 in, Inside LxWxH 8-5/8x8-5/8x10-1/8 in, UN Rating Solid 4G/Y1.8/S, Holds Container Style Paint Can, Holds Container Size (1) 1 gal Can, Holds Number of Containers 1, Holds (1) 1 gal Paint Can, Board Test 275#, Outside Length 8 5/8 in, Outside Width 8 5/8 in, Outside Height 10 1/8 in, Outside LxWxH 8-5/8x8-5/8x10-1/8 in, Material Corrugated Cardboard, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 0.47" x 100 ft., Black/White (DK2214)
- START INTERNATIONAL Foot Switch for Tape Dispensers (TDA080PFS)
- STOREX Hard Poly Clipboard, Letter, Red, PK12 (40115B12C)
- POST-IT FLAGS, ARROW, 1/2"", 100, STNDRD PK (MMM684ARR1)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can, F-Style (HAZ1042 - 4G)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Quart Can (HAZ1036 - 4G)
- POLAR-TECH Foam Insert for Paint Cans, 1 Gallon, Round (HAZ1029)
- POLAR-TECH Paint Can Shipper Kit, 2-1 Quart Cans (HAZ1037 - 4G)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ35)
- 3M Foam, Compound Pad, 8", PK6 (05737)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 24" W, PK 30 (IQHRT00-60)
- Polar-Tech Protective Packaging Foam