Shop All Protective Packaging Foam
Polar-Tech
Paint Can Shipper Kit, 1-1 Gallon Can, F-Style
Mfr # HAZ1042 - 4G
Zoro # G3607965
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Corrugated Cardboard
- Length 8-5/16"
- Width 5-13/16"
- Color Kraft
- Includes Pre-Assembled Carton, F-Style Can with Cap and Foam Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # HAZ1042 - 4G
- Zoro # G3607965
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 8-5/16" |
Width | 5-13/16" |
Depth | 12-3/8" |
Inside Width | 5 7/8 in |
Outside Width | 5 7/8 in |
Outside Length | 8 3/8 in |
Inside Height | 12 3/8 in |
Inside Length | 8 3/8 in |
Outside Height | 12 3/8 in |
Details
Material | Corrugated Cardboard |
Item | Paint Can Shipper Kit |
Color | Kraft |
Includes | Pre-Assembled Carton, F-Style Can with Cap and Foam Inserts |
Holds | (1) 1 gal Paint Can, F-Style |
Standards | UN/USA D.O.T. Approved Containers |
Board Test | 275# |
Holds Container Style | Paint Can |
Holds Number of Containers | 1 |
UN Rating Solid | 4G/Y6.7/S |
Wall Type | Single Wall |
Description
Paint Can Shipper Kit, Wall Type Single Wall, Inside Length 8 3/8 in, Inside Width 5 7/8 in, Inside Height 12 3/8 in, Inside LxWxH 8-3/8x5-7/8x12-3/8 in, UN Rating Solid 4G/Y6.7/S, Holds Container Style Paint Can, Holds Container Size (1) 1 gal Can, Holds Number of Containers 1, Holds (1) 1 gal Paint Can, F-Style, Board Test 275#, Outside Length 8 3/8 in, Outside Width 5 7/8 in, Outside Height 12 3/8 in, Outside LxWxH 8-3/8x5-7/8x12-3/8 in, Material Corrugated Cardboard, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS SHRINK FILM Heat Activated Shrink Film 12" x 3500 ft., Polyolefin (IK7F1200)
- BLACKJACK TIRE SUPPLIES Yellow Paint Stick Marker - 2 Piece (BLJMK-511-2)
- U-MARK 100P Fine Line Marker Orange (10207FL)
- OXFORD Coated Report Cover 8-1/2 x 11", Red (71134)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Quart Can (HAZ1036 - 4G)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can (HAZ1039 - 4G)
- POLAR-TECH Foam Insert for Paint Cans, 1 Gallon, Round (HAZ1029)
- POLAR-TECH Paint Can Shipper Kit, 2-1 Quart Cans (HAZ1037 - 4G)
- ZORO SELECT Foam Roll 72" x 550 ft., 1/8" Thickness (5VFE3)
- ZORO SELECT Foam Tubing, 5 ft. L, 3/8" Inside dia. (ZUSASSR-T-2)
- INSTAPAK QUICK Instant Foam Packaging, 22" L, 27" W, PK 24 (IQHRT00-80)
- Polar-Tech Protective Packaging Foam