Shop All Protective Packaging Accessories
Polar-Tech
Paint Can Shipper Kit, 1-1 Gallon Can, F-Style
Mfr # HAZ1019KD - 4G
Zoro # G0335277
original price:
$4.85
9% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5-11/16"
- Holds (1) 1 gal Paint Can, F-Style
- Length 8-3/16"
- Color Kraft
- Material Corrugated Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # HAZ1019KD - 4G
- Zoro # G0335277
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Width | 5-11/16" |
Length | 8-3/16" |
Depth | 12-3/8" |
Inside Width | 5 13/16 in |
Outside Width | 6 1/8 in |
Outside Length | 8 5/8 in |
Outside Height | 13 in |
Inside Length | 8 5/8 in |
Inside Height | 12 3/8 in |
Details
Holds | (1) 1 gal Paint Can, F-Style |
Item | Paint Can Shipper Kit |
Color | Kraft |
Material | Corrugated Cardboard |
Standards | UN/USA D.O.T. Approved Containers |
Holds Container Style | Paint Can |
Wall Type | Single Wall |
Holds Number of Containers | 1 |
UN Rating Solid | 4G/Y6.7/S |
Board Test | 275# |
Description
Paint Can Shipper Kit, Wall Type Single Wall, Inside Length 8 5/8 in, Inside Width 5 13/16 in, Inside Height 12 3/8 in, Inside LxWxH 8-5/16x5-13/16x12-3/8 in, UN Rating Solid 4G/Y6.7/S, Holds Container Style Paint Can, Holds Container Size (1) 1 gal Can, Holds Number of Containers 1, Holds (1) 1 gal Paint Can, F-Style, Board Test 275#, Outside Length 8 5/8 in, Outside Width 6 1/8 in, Outside Height 13 in, Outside LxWxH 8-5/8x6-1/8x13 in, Material Corrugated Cardboard, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 4" x 6" Thermal Transfer Shipping Label, Pk4 (598342)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ46)
- DECKER TAPE PRODUCTS Label, DL2583, PERISHABLE, 3" X 5" (DL2583)
- LABELMASTER GHS Mini Flame Pictogram Labels, Pk500 (MLGHIS1)
- POLAR-TECH Locking Ring for Paint Cans, 1 Gallon, Round (HAZ1035)
- POLAR-TECH Locking Ring for Paint Cans, 1 Quart, Round (HAZ1034)
- POLAR-TECH Nestable Bio Insulated Shipper, Foam Only, 1-6 Day (NS-7F)
- POLAR-TECH Paint Can Shipper Kit, 4-1 Gallon Cans (HAZ1018KD - 4G)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (101037216)
- PARTNERS BRAND Silver Saver® Rolls, 18" x 200 yds., White, 1/Case (SIL18200)
- PROTECTIVE LINING GEC™ Elastic Gaylord & Tote Bin Cover, 4 Mil, 65"Lx65"W (DC65SQ)
- Polar-Tech Protective Packaging Accessories