Shop All Storage Pails & Buckets
Polar-Tech
Paint Can, 1 Gallon, Round
Mfr # HAZ1026
Zoro # G3705974
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Color Silver
- Shape Round
- Diameter 6-3/4"
- Width 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # HAZ1026
- Zoro # G3705974
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 6-3/4" |
Width | 6 3/4 in |
Height | 8 in |
Overall HxDia. | 7 3/4 in x 6 5/8 in |
Overall Width | 6 3/4 in |
Overall WXH | 6 3/4 in x 7 3/4 in |
Overall Diameter | 6 5/8 in |
Overall Height | 7 3/4 in |
Details
Item | Paint Can |
Capacity | 1 gal |
Color | Silver |
Shape | Round |
Material | Metal |
Lid Included | Yes |
Used For | Hazardous Materials |
Lining | Unlined |
Includes | Lid with Locking Ring |
Handle | No |
Lid Type | Locking Ring |
Lid | Included |
Lined/Unlined | Unlined |
Volume Capacity | 1 gal |
Includes Lid | Yes |
Includes Handle | No |
Description
Paint Can, Includes Handle No, Lid Type Locking Ring, Material Metal, Lining Unlined, Overall Diameter 6 5/8 in, Overall Height 7 3/4 in, Overall Width 6 3/4 in, Shape Round, Volume Capacity 1 gal, Color Silver, Includes Lid Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, 12.2 in L, Black, 5 PK (62463U05C)
- KRUEGER Therma Level Gauge, Tank 43" D, 1.5" NPT (H-1.5-43)
- ZORO SELECT LEAK RPR PREMIXED 16 OZ (1-PMP)
- AZAR DISPLAYS 10.5"D x 1.75"H Divider for Modular Trays, PK10 (20DIV)
- POLAR-TECH Paint Can, 1 Quart, Round (HAZ1025)
- POLAR-TECH Paint Can, 1 Gallon, F-Style (HAZ1027)
- S & H INDUSTRIES PAIL TIPPER SINGLE CONTAINER (KE78030)
- ZORO SELECT Steel Pail, Black, Cap 5 Gal, With Lining (PAIL-STL-RI)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 5 gal., Height: 14-9/16" (01-05-048-00155)
- JONES STEPHENS 5 GALLON BUCKET W/3 LARGE TRAYS (T60111)
- PIPELINE PACKAGING Open Head Pail, HDPE, Black, 6 gal. (01-05-048-00207)
- Polar-Tech Storage Pails & Buckets