Shop All Protective Packaging Accessories
Polar-Tech
Nestable Bio Insulated Shipper, Foam & Carton, 1-6 Day
Mfr # NS-7C
Zoro # G5368657
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Width 17-3/4"
- Depth 19-1/2"
- Color White
- Length 17-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # NS-7C
- Zoro # G5368657
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Width | 17-3/4" |
Depth | 19-1/2" |
Length | 17-3/4" |
Outside Width | 17 3/4 in |
Inside Length | 14 1/2 in |
Inside Height | 16 1/2 in |
Outside Height | 19 1/2 in |
Inside Width | 14 1/2 in |
Outside Length | 17 3/4 in |
Details
Material | Foam |
Item | Shipper Kit |
Color | White |
Includes | Corrugated Box |
Holds | (1) 5 gal. Bucket |
Board Test | 32 ECT |
Wall Type | Single Wall |
Holds Number of Containers | 1 |
Description
Shipper Kit, Inside Length 14 1/2 in, Inside Width 14 1/2 in, Inside Height 16 1/2 in, Inside LxWxH 14-1/2x14-1/2x16-1/2 in, Board Test 32 ECT, Outside Length 17 3/4 in, Outside Width 17 3/4 in, Outside Height 19 1/2 in, Outside LxWxH 17-3/4x17-3/4x19-1/2 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Biometric Time Clock System, Digital, (TTELITEEK)
- LEE Fingertip Moisteners, 1-3/4 oz, Pink, PK2 (LEE10132)
- SAUNDERS 8-1/2" x 14" Clipboard 1", Silver (21018)
- 3M Tape, Vinyl, G-Purpose, White (764136WHT)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can (HAZ1016KD - 4G)
- POLAR-TECH Nestable Bio Insulated Shipper, Foam Only, 1-6 Day (NS-7F)
- POLAR-TECH Paint Can Shipper Kit, 4-1 Gallon Cans (HAZ1018KD - 4G)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Quart Can (HAZ1013KD - 4G)
- POLAR-TECH Locking Ring for Paint Cans, 1 Gallon, Round (HAZ1035)
- POLAR-TECH Locking Ring for Paint Cans, 1 Quart, Round (HAZ1034)
- ZORO SELECT Loose Fill Dispenser, 15 Cubic Feet, 1 Each (56GL58)
- Polar-Tech Protective Packaging Accessories