Shop All Laboratory Mailers
Polar-Tech
Lab Mailer w/Outer Carton, 10 Test Tubes
Mfr # 779
Zoro # G3604465
product price: $208.99
/pk 50, $4.18/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 10
- Compartment Size 2-9/16 x 4-11/64"
- Holds (10) 10.25 to 16mm dia x 75 to 103mm L Tubes
- Overall Height 5-1/8"
- Wall Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 779
- Zoro # G3604465
- Country of Origin United States
- Category Laboratory Mailers
Dimensions
Compartment Size | 2-9/16 x 4-11/64" |
Overall Height | 5-1/8" |
Overall Length | 4-11/64" |
Overall Width | 2-9/16" |
Holds Maximum Tube Diameter | 16 mm |
Outside Length | 4 11/64 in |
Inside Length | 4 11/64 in |
Outside Height | 5 1/8 in |
Holds Maximum Tube Length | 103 mm |
Outside Width | 2 9/16 in |
Width | 2-9/16" |
Inside Length - English | 4 1/8 in |
Outside Length - Metric | 105.9 mm |
Outside Height - English | 5 1/8 in |
Details
Item | Lab Tube Mailer |
Number of Compartments | 10 |
Holds | (10) 10.25 to 16mm dia x 75 to 103mm L Tubes |
Wall Thickness | 1/2 in |
Color | White |
Holds Container Style | Lab Tubes |
Holds Number of Tubes | 10 |
Type | Holds 10 Tubes |
Material | Polystyrene |
Description
Lab Tube Mailer, Outside Height - English 5 1/8 in, Inside Length - English 4 1/8 in, Holds Container Style Lab Tubes, Holds Number of Tubes 10, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter 16 mm, Holds Maximum Tube Length 103 mm, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polystyrene, Color White, Standards Not Applicable, Outside Length - Metric 105.9 mm, Board Test Not Applicable, Wall Thickness 1/2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Stens Oil Filter Shop Pack 120-722-12 For Caterpillar 301.6C 223-0294 (120-722-12)
- HERITAGE Carpet Napping Shear, Curved Handle, Left , 7-7/8" (GP717CL)
- START INTERNATIONAL Electric Label Rewinder 6" x 10-1/4"H, Black (LR4500)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT44)
- POLAR-TECH Lab Mailer, 3 Test Tubes (725/CP)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513032)
- HEATHROW SCIENTIFIC Slide Mailer, 5 Slot, Assorted, PK25 (HS15983G)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513061)
- HEATHROW SCIENTIFIC Slide Mailer, 2 Slot, PK36 (HS9904)
- THERMOSAFE Test Tube Mailer, 6 in H, PK300 (357)
- GLOBE SCIENTIFIC Slide Mailer, Red Screwcap, Pp, PK500 (513068)
- Polar-Tech Mailing Tubes & Cartons