Shop All Insulation and Cold Protection
Polar-Tech
Lab Mailer, 4-oz. Bottle, 5-1/4"x2"x2-1/4"
Mfr # 704/CP
Zoro # G3612892
product price: $80.99
/pk 24, $3.37/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/4"
- Width 2"
- Material Polystyrene
- Wall Thickness 1"
- Inside Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 704/CP
- Zoro # G3612892
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 5-1/4" |
Width | 2" |
Inside Length | 5 1/4 in |
Inside Width | 2 in |
Inside Depth | 2-1/4" |
Outside Length | 5 1/4 in |
Overall Height | 2-1/4" |
Overall Length | 5-1/4" |
Overall Width | 2" |
Outside Width | 2 in |
Inside Height | 2 1/4 in |
Outside Height | 2 1/4 in |
Depth | 2-1/4" |
Outside Length - Metric | 133.3 mm |
Inside Length - English | 5 1/4 in |
Outside Height - English | 2 1/4 in |
Inside Height - English | 2 1/4 in |
Details
Material | Polystyrene |
Wall Thickness | 1" |
Color | White |
Type | Foam |
Holds | (1) 4 oz Bottle |
Item | Laboratory Mailer |
Holds Container Style | Bottle |
Description
Laboratory Mailer, Outside Height - English 2 1/4 in, Inside Length - English 5 1/4 in, Inside Height - English 2 1/4 in, Holds Container Style Bottle, Holds Number of Tubes Not Applicable, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polystyrene, Color White, Standards Not Applicable, Outside Length - Metric 133.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 26" x 16" Vacuum Sealer Bags, 3 mil, Clear (5CPX7)
- BICYCLE Jumbo Index Playing Cards, PK6 (1004560)
- CHARLES LEONARD Executive Metal Stapler, Full Strip, Gray, PK3 (82410)
- TROPICANA Juice, Orange, Tropicana, 10 oz., PK24 (75715)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON12C)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 12 oz. (BD 12)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM38)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (248C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton, Height: 14" (XM3C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 16 oz. (TP 16/MS)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day, Height: 9" (205F)
- Polar-Tech Insulation and Cold Protection