Shop All Insulation and Cold Protection
Polar-Tech
Insultaed Multi-Depth Bio Shipper Foam & Carton
Mfr # XM8C
Zoro # G3667246
original price:
$95.96
20% off
new price: $76.25
/pk 4, $19.06/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13"
- Width 11"
- Material Bio Foam
- Wall Thickness 1-1/4"
- Inside Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # XM8C
- Zoro # G3667246
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 13" |
Width | 11" |
Inside Length | 10 1/2 in |
Inside Width | 8 1/2 in |
Inside Depth | 8-1/2" |
Outside Length | 13 1/4 in |
Outside Width | 11 1/4 in |
Outside Depth | 11-1/4" |
Inside Height | 8 1/2 in |
Depth | 11" |
Details
Material | Bio Foam |
Wall Thickness | 1-1/4" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated Multi-Depth |
For Use With | Items with Storage Restrictions or Variable Height Sizing |
Item | Insulated Shipping Container |
Insert Material | Styrofoam |
Shipping Box Material | Corrugate |
Insert Wall Thickness | 1.25 in |
Description
Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 10 1/2 in, Inside Width 8 1/2 in, Inside Height 8 1/2 in, Inside LxWxH 10-1/2x8-1/2x8-1/2 in, Insert Wall Thickness 1.25 in, Outside Length 13 1/4 in, Outside Width 11 1/4 in, Color White, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- THE PUPPET CO Story Telling Puppets, Fairy (001907)
- ZORO SELECT Bulldog Clip, 3in W, Asrt, PK12 (2WFW4)
- GENERAL Standard Paper Lunch Bags, 5.13" x 10.38", Kraft, PK1200 (LB24LAJ)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (229C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM6C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON47C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton, Inside Depth: 5" (XM15C)
- POLAR-TECH Insulated Overnight Shipping Foam Only, 1-2 Day (ON17F)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Color: White (243C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 16 oz. (TP 16/MS)
- Polar-Tech Protective Packaging