Shop All Insulation and Cold Protection
Polar-Tech
Insultaed Multi-Depth Bio Shipper Foam & Carton
Mfr # XM14C
Zoro # G3657875
product price: $28.29
/pk 4, $7.07/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13"
- Width 8-9/16"
- Material Bio Foam
- Wall Thickness 3/4"
- Inside Length 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # XM14C
- Zoro # G3657875
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 13" |
Width | 8-9/16" |
Inside Length | 10 5/8 in |
Inside Width | 6 1/2 in |
Inside Depth | 3-1/2" |
Outside Length | 13 1/4 in |
Outside Width | 8 13/16 in |
Height | 5-15/16" |
Outside Depth | 5-15/16" |
Inside Height | 3 1/2 in |
Depth | 5-11/16" |
Details
Material | Bio Foam |
Wall Thickness | 3/4" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated Multi-Depth |
For Use With | Items with Storage Restrictions or Variable Height Sizing |
Item | Insulated Shipping Container |
Shipping Box Material | Corrugate |
Insert Material | Styrofoam |
Insert Wall Thickness | 0.75 in |
Description
Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 10 5/8 in, Inside Width 6 1/2 in, Inside Height 3 1/2 in, Inside LxWxH 10-5/8x6-1/2x3-1/2 in, Insert Wall Thickness 0.75 in, Outside Length 13 1/4 in, Outside Width 8 13/16 in, Color White, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Stamp, Red/Blue, Approved, 1-5/8"x1/2" (035525)
- BOORUM & PEASE Black and Red Record Book, 14-1/8" x 8-5/8", 500 Pg (9-500-R)
- SAFCO Double File Cart, w/Drawers, Black (5212BL)
- OHAUS Digital Compact Bench Scale 60 lb./30kg Capacity (RC31P30)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 21" (296C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 5" (53XM43)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton, Height: 14" (XM3C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 8-1/4" (245C)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (200F)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, PK2 (205C)
- ZORO SELECT Insulated Box Liner, 12"L, 12"W, 12"H, PK25 (56LA24)
- Polar-Tech Protective Packaging