Shop All Shipping Cartons
This Product is Discontinued
Polar-Tech
Insulated Shipping Kit, 8 In. L (Discontinued)
Mfr # 204C
Zoro # G0268624
This Product is Discontinued
Key Features
- Inside Length 8 in
- Inside Width 6 in
- Inside Depth 4-1/4"
- Color White
- Includes Foam Container and Shipping Carton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 204C
- Zoro # G0268624
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 6 in |
Inside Depth | 4-1/4" |
Inside Height | 4-1/4 in |
Details
Item | Insulated Shipping Container |
Color | White |
Includes | Foam Container and Shipping Carton |
For Use With | Ice Bricks |
Standards | 32ECT, FDA, 21 CFR 177.1640, 21 CFR 178.3010 |
Insert Material | Styrofoam |
Insert Wall Thickness | 1.50 in |
Description
Insulated Shipping Container, Insert Material Styrofoam, Inside Length 8 in, Inside Width 6 in, Inside Height 4-1/4 in, Inside LxWxH 8x6x4 in, Insert Wall Thickness 1.50 in, Standards 32ECT, FDA, 21 CFR 177.1640, 21 CFR 178.3010, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.