Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Kit, 2", Corrugate
Mfr # GE101 AV SK2EC
Zoro # G209984788
product price: $540.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$540.99
Free 30-Day Returns
Key Features
- Inside Length 42 1/4 in
- Inside Width 34 1/2 in
- Color White
- Outside Length 47 15/16 in
- Insert Wall Thickness 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # GE101 AV SK2EC
- Zoro # G209984788
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Inside Length | 42 1/4 in |
Inside Width | 34 1/2 in |
Outside Length | 47 15/16 in |
Outside Width | 40 9/50 in |
Outside Height | 46 in |
Inside Height | 34 1/2 in |
Details
Color | White |
Insert Wall Thickness | 2 in |
Shipping Box Material | Corrugate |
Sub-Brand | Ice-Box Right Fit |
Item | Insulated Shipping Kit |
Board Test | 350# BC, 275# C |
Insert Material | EPS Foam |
Description
Insulated Shipping Kit, Shipping Box Material Corrugate, Insert Material EPS Foam, Inside Length 42 1/4 in, Inside Width 34 1/2 in, Inside Height 34 1/2 in, Inside LxWxH 42 1/4x34 1/2x34 1/2, Insert Wall Thickness 2 in, Board Test 350# BC, 275# C, Outside Length 47 15/16 in, Outside Width 40 9/50 in, Outside Height 46 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Replacment Cartridge For XEROX COMP PHASER 6000/6010 WC 6015 YELLOW (106R01629)
- OXFORD CardFile, Lift-Off, 191/16x174/5, Blk (40590)
- XEROX Vitality 3-Hole Punchd Paper, 8.5x11, PK10 (3R2641)
- PARTNERS BRAND Apparel Boxes, 17" x 11" x 2 1/2", Kraft, 50/Case (AB17112K)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 6 oz., 48PK (BD 6)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 12 oz. (BD 12)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM44)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 6 oz. (TP 6/MS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Height: 13-3/8" (220C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 12-1/2" (240C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON23C)
- Polar-Tech Insulation and Cold Protection