Shop All Shipping Cartons
This Product is Discontinued
Polar-Tech
Insulated Shipping Kit, 10 lb. (Discontinued)
Mfr # 214C
Zoro # G0344163
This Product is Discontinued
Key Features
- Inside Length 9-1/2"
- Inside Width 9-1/2"
- Inside Depth 7"
- Color Clay White
- For Use With Ice Bricks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 214C
- Zoro # G0344163
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9-1/2" |
Inside Width | 9-1/2" |
Inside Depth | 7" |
Inside Height | 7 in |
Details
Item | Insulated Shipping Container |
Color | Clay White |
For Use With | Ice Bricks |
Includes | Foam Container and Shipping Carton |
Standards | 32ECT, FDA, 21 CFR 177.1640, 21 CFR 178.3010 |
Insert Material | Styrofoam |
Insert Wall Thickness | 1.25 in |
Description
Insulated Shipping Container, Insert Material Styrofoam, Inside Length 9 1/2 in, Inside Width 9 1/2 in, Inside Height 7 in, Inside LxWxH 9 1/2x9 1/2x7 in, Insert Wall Thickness 1.25 in, Standards 32ECT, FDA, 21 CFR 177.1640, 21 CFR 178.3010, Color Clay White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.