Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam Only, 1-5 Day
Mfr # 231F
Zoro # G3666914
original price:
$66.07
21% off
new price: $51.55
/pk 2, $25.78/ea
$51.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12"
- Width 10"
- Material Bio Foam
- Wall Thickness 1-1/2"
- Inside Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 231F
- Zoro # G3666914
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 12" |
Width | 10" |
Inside Length | 12 in |
Inside Width | 10 in |
Inside Depth | 15" |
Outside Length | 15 in |
Height | 18" |
Outside Depth | 18" |
Outside Width | 13 in |
Inside Height | 15 in |
Depth | 15" |
Details
Material | Bio Foam |
Wall Thickness | 1-1/2" |
Color | White |
Includes | Foam Only |
Type | Insulated |
For Use With | Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications |
Item | Insulated Shipping Container |
Insert Material | Styrofoam |
Insert Wall Thickness | 1.5 in |
Description
Insulated Shipping Container, Insert Material Styrofoam, Inside Length 12 in, Inside Width 10 in, Inside Height 15 in, Inside LxWxH 12x10x15 in, Insert Wall Thickness 1.5 in, Outside Length 15 in, Outside Width 13 in, Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Glue Stick, Clear, 5/16" D x 10" L, PK1150 (725M10)
- UTILITY BAG Open Mesh Bag, 7"x10", Black, Utility Guard® End (UBMU7x10BK)
- DUCK BRAND Carton Tape, 1.88"x60 yd., 3", Clear, PK3 (HP260C-03)
- AVERY DENNISON Index Divider Side Tab I-X, White, Pk10 (82319)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 4.5”W x 3”D (201F)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 16 oz. (BD 16)
- POLAR-TECH Insulated Overnight Shipping Foam Only, 1-2 Day (ON17F)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM45)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON36C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (202C)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- Polar-Tech Protective Packaging