Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam Only, 1-5 Day
Mfr # 200F
Zoro # G3726283
product price: $19.99
/pk 4, $5.00/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Width 4-1/2"
- Material Bio Foam
- Wall Thickness 1"
- Inside Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 200F
- Zoro # G3726283
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6" |
Width | 4-1/2" |
Inside Length | 6 in |
Inside Width | 4 1/2 in |
Inside Depth | 5-1/4" |
Outside Length | 8 in |
Outside Depth | 7-1/4" |
Outside Width | 6 1/2 in |
Height | 7-1/4" |
Inside Height | 5 1/4 in |
Depth | 5-1/4" |
Details
Material | Bio Foam |
Wall Thickness | 1" |
Color | White |
Includes | Foam Only |
Type | Insulated |
For Use With | Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications |
Item | Insulated Shipping Container |
Insert Wall Thickness | 1 in |
Insert Material | Styrofoam |
Description
Insulated Shipping Container, Insert Material Styrofoam, Inside Length 6 in, Inside Width 4 1/2 in, Inside Height 5 1/4 in, Inside LxWxH 6x4-1/2x5-1/4 in, Insert Wall Thickness 1 in, Outside Length 8 in, Outside Width 6 1/2 in, Color White, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Band Clamp, SS, 1/2 in W, 26 in L (BFWE-E0820-026-U)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-M-00023)
- SHARPLINE CONVERTING EXACTO KNIFE PEN TYPE (TPZ0010)
- AZAR DISPLAYS Four-Tier Four-Pocket Trifold Brochure Holder., PK2 (252388)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 12 oz. (BD 12)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day, Height: 9" (205F)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (202C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Height: 20-1/2" (ON69C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 23-3/4" (53XM46)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM22C)
- THE PACKAGING WHOLESALERS Re-Freez-R-Brix„¢ Cold Bricks, 64 Oz., 11-1/4"L x 9-1/4"W x 1"H, White/Blue, 12/Pack (RB64)
- Polar-Tech Protective Packaging