Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 21"
Mfr # 296C
Zoro # G3706665
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23"
- Width 14"
- Material Bio Foam
- Wall Thickness 2-1/2"
- Inside Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 296C
- Zoro # G3706665
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 23" |
Width | 14" |
Inside Length | 23 in |
Inside Width | 14 in |
Inside Depth | 23" |
Outside Length | 28 1/4 in |
Outside Depth | 28-1/4" |
Height | 28-7/8" |
Outside Width | 19 1/4 in |
Inside Height | 23 in |
Depth | 23" |
Details
Material | Bio Foam |
Wall Thickness | 2-1/2" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated |
For Use With | Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications |
Item | Insulated Shipping Container |
Weight | Light |
Insert Material | Styrofoam |
Shipping Box Material | Cardboard |
Insert Wall Thickness | 2.5 in |
Description
Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 23 in, Inside Width 14 in, Inside Height 23 in, Inside LxWxH 23x14x23 in, Insert Wall Thickness 2.5 in, Outside Length 28 1/4 in, Outside Width 19 1/4 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 16" Laptop Backpack, Black (USLCLA7034)
- ADVANTUS Security ID Badge Holder, Vertical, 3 3/8w x 4 1/4h, Clear, PK50 (75419)
- U-MARK A10 Paint Marker Light Green (10109)
- NATIONAL HARDWARE Hartley 5 in. W X 11-1/4 in. L Storm Shine Steel Flat Strap (N800-017)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (269C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 8 oz. (TP 8/MS)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 24 oz. (BD 24)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (261C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, 2PK (227C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM22C)
- POLAR-TECH Bottle Shipper, Top Load, 16 oz. (716T)
- Polar-Tech Insulation and Cold Protection