Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam & Carton, 1-5 Day
Mfr # 53XM41
Zoro # G7719026
original price:
$53.23
9% off
new price: $47.99
/pk 4, $12.00/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bio Foam
- Wall Thickness 1-1/2"
- Inside Length 8 in
- Inside Width 6 in
- Inside Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 53XM41
- Zoro # G7719026
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Inside Length | 8 in |
Inside Width | 6 in |
Inside Depth | 12" |
Outside Length | 11 9/16 in |
Outside Width | 9 9/16 in |
Outside Depth | 15-7/8" |
Inside Height | 12 in |
Details
Material | Bio Foam |
Wall Thickness | 1-1/2" |
Color | White |
Includes | Foam Container and Shipping Carton |
For Use With | Ice Bricks |
Item | Insulated Shipping Container |
Insert Material | Styrofoam |
Shipping Box Material | Cardboard |
Insert Wall Thickness | 1.5 in |
Description
Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 8 in, Inside Width 6 in, Inside Height 12 in, Inside LxWxH 8x6x12 in, Insert Wall Thickness 1.5 in, Outside Length 11 9/16 in, Outside Width 9 9/16 in, Color White, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Yellow, 400/Case (LL175YE)
- DOCUGARD Security Paper Check, Green Marble, PK500 (04502)
- ZORO SELECT Strapping Tool Kit, 5/8", Flat Surface (66DK12)
- ACCUFORM SHIPPING LABEL FRAGILE 4 in x 4 in UNIT OF MSL226 (MSL226)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM39)
- POLAR-TECH Bottle Shipper, Top Load, 16 oz. (716T)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton, Inside Depth: 5" (XM15C)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 8 oz. (BD 8)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Length: 22-3/4" (ON50C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON40C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM2C)
- Polar-Tech Protective Packaging