Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam & Carton, 1-5 Day
Mfr # 53XM39
Zoro # G7718956
original price:
$37.56
5% off
new price: $35.59
/pk 3, $11.86/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-11/16"
- Width 9-5/8"
- Material Bio Foam
- Wall Thickness 1-1/2"
- Inside Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 53XM39
- Zoro # G7718956
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 11-11/16" |
Width | 9-5/8" |
Inside Length | 8 in |
Inside Width | 6 in |
Inside Depth | 4-1/4" |
Outside Length | 11 11/16 in |
Outside Width | 9 5/8 in |
Outside Depth | 8-3/16" |
Height | 8-3/16" |
Inside Height | 4 1/4 in |
Details
Material | Bio Foam |
Wall Thickness | 1-1/2" |
Color | White |
Includes | Foam Container and Shipping Carton |
For Use With | Ice Bricks |
Item | Insulated Shipping Container |
Insert Material | Styrofoam |
Shipping Box Material | Cardboard |
Insert Wall Thickness | 1.5 in |
Description
Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 8 in, Inside Width 6 in, Inside Height 4 1/4 in, Inside LxWxH 8x6x4-1/4 in, Insert Wall Thickness 1.5 in, Outside Length 11 11/16 in, Outside Width 9 5/8 in, Color White, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Free Standing Clipboard/Tablet Stand, 1 Clip Cap, Holds 8.5x11, Black (22521)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4 (TCR32353)
- ZORO SELECT 10" x 8" Open Poly Bags, 6 mil, Clear (5DRC3)
- ZORO SELECT Sup R Mart Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87128)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON18C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 5" (53XM43)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 8-1/4" (245C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Height: 13-3/8" (220C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON12C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM19C)
- THE PACKAGING WHOLESALERS Ice-Brix Cold Packs, 8 Oz., 6inL x 4inW x 3/4inH, White/Blue, 72/Pack (IB8BPD)
- Polar-Tech Insulation and Cold Protection