Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam & Carton, 1-5 Day
Mfr # 53XM38
Zoro # G7718901
original price:
$33.11
4% off
new price: $31.49
/pk 4, $7.87/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-1/2"
- Width 7"
- Material Bio Foam
- Wall Thickness 1"
- Inside Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 53XM38
- Zoro # G7718901
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 8-1/2" |
Width | 7" |
Inside Length | 6 in |
Inside Width | 4 1/2 in |
Inside Depth | 3" |
Outside Length | 8 1/2 in |
Height | 5-7/8" |
Outside Width | 7 in |
Outside Depth | 5-7/8" |
Inside Height | 3 in |
Details
Material | Bio Foam |
Wall Thickness | 1" |
Color | White |
Includes | Foam Container and Shipping Carton |
For Use With | Ice Bricks |
Item | Insulated Shipping Container |
Insert Wall Thickness | 1 in |
Shipping Box Material | Cardboard |
Insert Material | Styrofoam |
Description
Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 6 in, Inside Width 4 1/2 in, Inside Height 3 in, Inside LxWxH 6x4-1/2x3 in, Insert Wall Thickness 1 in, Outside Length 8 1/2 in, Outside Width 7 in, Color White, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PARTNERS 2 x 3 in. Small Parts Enclosed LabelsFluorescent Green (DL1625)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 72", Kraft, 15/Case (P5072KHD)
- US CARGO CONTROL Moving Blanket- Econo Mover (MBECONO54-EA)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (261C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 8 oz. (TP 8/MS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM39)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 31 oz. (TP 31/MS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (281C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton, Inside Depth: 5" (XM15C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM14C)
- Polar-Tech Insulation and Cold Protection