Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam & Carton, 1-5 Day
Mfr # 269C
Zoro # G3627854
original price:
$79.39
12% off
new price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15-1/2"
- Width 21-1/4"
- Material Bio Foam
- Wall Thickness 2.000"
- Inside Length 21 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 269C
- Zoro # G3627854
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 15-1/2" |
Width | 21-1/4" |
Inside Length | 21 1/4 in |
Inside Width | 15 1/2 in |
Inside Depth | 15-1/2" |
Outside Length | 25 1/4 in |
Outside Depth | 19-1/2" |
Outside Width | 19 1/2 in |
Inside Height | 15 1/2 in |
Depth | 15-1/2" |
Details
Material | Bio Foam |
Wall Thickness | 2.000" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated |
For Use With | Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications |
Item | Insulated Shipping Container |
Shipping Box Material | Cardboard |
Insert Material | Styrofoam |
Insert Wall Thickness | 2 in |
Description
Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 21 1/4 in, Inside Width 15 1/2 in, Inside Height 15 1/2 in, Inside LxWxH 21-1/4x15-1/2x15-1/2 in, Insert Wall Thickness 2 in, Outside Length 25 1/4 in, Outside Width 19 1/2 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 48"x96" Porcelain Whiteboard, Mahogany Frame (DFMGY48)
- SMEAD Folder, Clssfc, Ltr, 2Div, Red Pk (SMD26860)
- EXPO Block Eraser, Felt, Gray (81505)
- HAMMERMILL Copy Plus 11x17 Inkjet Copy Multipurpose Paper White, White, 500PK (HAM105023)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (202C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM22C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 48 oz. (TP 48/MS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, PK2 (205C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 23-3/4" (53XM46)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 11-7/8" (238C)
- THE PACKAGING WHOLESALERS Ice-Brix„¢ Cold Packs, 16 Oz., 6-1/4"L x 6"W x 1"H, White/Blue, 36/Pack (IB16BPD)
- Polar-Tech Protective Packaging