Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam & Carton, 1-5 Day
Mfr # 247C
Zoro # G3713184
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17"
- Width 10"
- Material Bio Foam
- Wall Thickness 1-1/2"
- Inside Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar-Tech
- MFR # 247C
- Zoro # G3713184
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 17" |
Width | 10" |
Inside Length | 17 in |
Inside Width | 10 in |
Inside Depth | 12-3/8" |
Outside Length | 20 1/4 in |
Outside Depth | 16" |
Outside Width | 13 1/4 in |
Inside Height | 12 3/8 in |
Depth | 12-3/8" |
Details
Material | Bio Foam |
Wall Thickness | 1-1/2" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated |
For Use With | Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications |
Item | Insulated Shipping Container |
Shipping Box Material | Cardboard |
Insert Material | Styrofoam |
Insert Wall Thickness | 1.5 in |
Description
Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 17 in, Inside Width 10 in, Inside Height 12 3/8 in, Inside LxWxH 17x10x12-3/8 in, Insert Wall Thickness 1.5 in, Outside Length 20 1/4 in, Outside Width 13 1/4 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printable Labels, 4" W x 1" H, Clear (THTOL-174-966B-1)
- ZORO SELECT 2-3/8" x 4-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY4)
- BAND-IT Bracket, 4-3/4 In., PK10 (GRD510)
- PARTNERS BRAND Corrugated Boxes, 25 1/8" x 8 3/8" x 17 1/2", Kraft, 15/Bundle (25817)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 16 oz. (BD 16)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 12 oz. (BD 12)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (200C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Height: 20-1/2" (ON69C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON55C)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 24 oz. (BD 24)
- ARMOR SHIELD VCI Foam Emitter Pads, 1in. L., PK2000 (VCIFOAM0101)
- Polar-Tech Protective Packaging