Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam & Carton, 1-5 Day
Mfr # 232C
Zoro # G3633271
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12-3/8"
- Width 10-1/2"
- Material Bio Foam
- Wall Thickness 2.000"
- Inside Length 12 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 232C
- Zoro # G3633271
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 12-3/8" |
Width | 10-1/2" |
Inside Length | 12 3/8 in |
Inside Width | 10 1/2 in |
Inside Depth | 10-3/8" |
Outside Length | 16 5/8 in |
Height | 15-1/4" |
Outside Width | 14 3/4 in |
Outside Depth | 14-5/8" |
Inside Height | 10 3/8 in |
Depth | 10-3/8" |
Details
Material | Bio Foam |
Wall Thickness | 2.000" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated |
For Use With | Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications |
Weight | Light |
Item | Insulated Shipping Container |
Shipping Box Material | Cardboard |
Insert Wall Thickness | 2 in |
Insert Material | Styrofoam |
Description
Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 12 3/8 in, Inside Width 10 1/2 in, Inside Height 10 3/8 in, Inside LxWxH 12-3/8x10-1/2x10-3/8 in, Insert Wall Thickness 2 in, Outside Length 16 5/8 in, Outside Width 14 3/4 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulletin/Whiteboard Combination 36"H x 48"W (1NUH3)
- BUSINESS SOURCE Clipboard, Flat Clip, 9X12.5 1 Ea (16508)
- U.S. STAMP & SIGN U.S. Stamp & Sign Trodat® Self-inking Message/Date Stamp, RECEIVED, 1" x 1-5/8", Blue/Red (E4752)
- SAUNDERS 8-1/2" x 11" Storage Clipboard 1/2", Black (00533)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 7" (53XM40)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 6 oz. (TP 6/MS)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, Inside 14”L x 8”W x 10”D (ON24C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON12C)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 4.5”W x 3”D (201F)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day, Height: 9" (205F)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON36C)
- Polar-Tech Protective Packaging