Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam & Carton, 1-5 Day
Mfr # 200C
Zoro # G3628764
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Width 4-1/2"
- Material Bio Foam
- Wall Thickness 1"
- Inside Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar-Tech
- MFR # 200C
- Zoro # G3628764
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6" |
Width | 4-1/2" |
Inside Length | 6 in |
Inside Width | 4 1/2 in |
Inside Depth | 5-1/4" |
Outside Length | 8 1/4 in |
Outside Width | 6 3/4 in |
Outside Depth | 7-1/2" |
Height | 8" |
Inside Height | 5 1/4 in |
Depth | 5-1/4" |
Details
Material | Bio Foam |
Wall Thickness | 1" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated |
For Use With | Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications |
Item | Insulated Shipping Container |
Insert Material | Styrofoam |
Shipping Box Material | Cardboard |
Insert Wall Thickness | 1 in |
Description
Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 6 in, Inside Width 4 1/2 in, Inside Height 5 1/4 in, Inside LxWxH 6x4-1/2x5-1/4 in, Insert Wall Thickness 1 in, Outside Length 8 1/4 in, Outside Width 6 3/4 in, Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 5 Herb Snips (310020-1002)
- SHARPIE Blue Permanent Marker, Fine Tip, 12 PK (30003B)
- C.H. HANSON Paint Marker, Permanent, Water Resis, White (10298)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 13", Kraft, 15/Bundle (55VH83)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (247C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 16 oz. (TP 16/MS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (261C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM22C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (232C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (281C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (254C)
- Polar-Tech Insulation and Cold Protection