Shop All Insulation and Cold Protection
Polar-Tech
Insulated Overnight Shipping Foam Only, 1-2 Day
Mfr # ON17F
Zoro # G3619822
product price: $20.59
/pk 3, $6.86/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Width 10"
- Material Foam
- Wall Thickness 3/4"
- Inside Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # ON17F
- Zoro # G3619822
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 10" |
Width | 10" |
Inside Length | 10 in |
Inside Width | 10 in |
Inside Depth | 4-1/4" |
Outside Length | 10 3/4 in |
Outside Depth | 5" |
Outside Width | 10 3/4 in |
Inside Height | 4 1/4 in |
Depth | 4-1/4" |
Details
Material | Foam |
Wall Thickness | 3/4" |
Color | White |
Includes | Foam Only |
Type | Insulated Overnite 1-2 Day |
For Use With | Temperature Sensitive Products Shipping Via Overnite or (2) Day |
Item | Insulated Shipping Container |
Insert Material | Styrofoam |
Insert Wall Thickness | 0.75 in |
Description
Insulated Shipping Container, Insert Material Styrofoam, Inside Length 10 in, Inside Width 10 in, Inside Height 4 1/4 in, Inside LxWxH 10x10x4-1/4 in, Insert Wall Thickness 0.75 in, Outside Length 10 3/4 in, Outside Width 10 3/4 in, Color White, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE INTL R38 24x48 Kraft Batt (K1245)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Cobalt Blue (27415)
- SCOTCH Box Sealing Tape, Acrylic, PK36 (313)
- VIBRA-TITE Tamper Detection Marker, Red (20241)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 23-3/4" (53XM46)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON55C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 8-1/4" (245C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Length: 22-3/4" (ON50C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON12C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON23C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM6C)
- Polar-Tech Protective Packaging