Shop All Insulation and Cold Protection
Polar-Tech
Insulated Overnight Shipping Foam & Carton, 1-2 Day
Mfr # ON49C
Zoro # G3634906
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18-3/4"
- Width 18-3/4"
- Material Foam
- Wall Thickness 3/4"
- Inside Length 18 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # ON49C
- Zoro # G3634906
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 18-3/4" |
Width | 18-3/4" |
Inside Length | 18 3/4 in |
Inside Width | 18 3/4 in |
Inside Depth | 17" |
Outside Length | 21 in |
Height | 20-1/8" |
Outside Width | 21 in |
Outside Depth | 19-1/4" |
Inside Height | 17 in |
Depth | 17" |
Details
Material | Foam |
Wall Thickness | 3/4" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated Overnite 1-2 Day |
For Use With | Temperature Sensitive Products Shipping Via Overnite or (2) Day |
Item | Insulated Shipping Container |
Insert Wall Thickness | 0.75 in |
Shipping Box Material | Corrugate |
Insert Material | Styrofoam |
Description
Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 18 3/4 in, Inside Width 18 3/4 in, Inside Height 17 in, Inside LxWxH 18-3/4x18-3/4x17 in, Insert Wall Thickness 0.75 in, Outside Length 21 in, Outside Width 21 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Non-OEM New Postage Meter Red Ink Cartridge for Quadient (NeoPost), Hasler ISINK2/IMINK2/4145144H (ECO280)
- MELISSA & DOUG Pull-Back Vehicles Baby and Toddler Toy (9168)
- DAHLE Premium Trimmer and Stand, 36-1/8 in. L (446S)
- AVERY Sleeve, Plastic, Crnrlock, Clr 4PK (AVE72269)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (269C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 16 oz. (TP 16/MS)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON18C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (251C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 9-1/2", 4PK (209C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM41)
- ZORO SELECT Insulated Box Liner, 6" L, 6" W, 6" H, PK25 (56LA20)
- Polar-Tech Protective Packaging