Shop All Insulation and Cold Protection
Polar-Tech
Insulated Overnight Shipping Foam & Carton, 1-2 Day
Mfr # ON47C
Zoro # G3622665
original price:
$73.82
5% off
new price: $69.79
/pk 2, $34.90/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16-1/2"
- Width 10-7/8"
- Material Foam
- Wall Thickness 7/8"
- Inside Length 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # ON47C
- Zoro # G3622665
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 16-1/2" |
Width | 10-7/8" |
Inside Length | 16 1/2 in |
Inside Width | 10 7/8 in |
Inside Depth | 10" |
Outside Length | 18 1/4 in |
Outside Depth | 11-3/4" |
Outside Width | 12 5/8 in |
Inside Height | 10 in |
Depth | 10" |
Details
Material | Foam |
Wall Thickness | 7/8" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated Overnite 1-2 Day |
For Use With | Temperature Sensitive Products Shipping Via Overnite or (2) Day |
Item | Insulated Shipping Container |
Insert Material | Styrofoam |
Shipping Box Material | Corrugate |
Insert Wall Thickness | 0.88 in |
Description
Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 16 1/2 in, Inside Width 10 7/8 in, Inside Height 10 in, Inside LxWxH 16-1/2x10-7/8x10 in, Insert Wall Thickness 0.88 in, Outside Length 18 1/4 in, Outside Width 12 5/8 in, Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1801, KEEP REFRIGERATED, 3" X 3" (DL1801)
- MARTHA STEWART Grayson Acrylic Dry Erase Wall Calendar w/Dry Erase Mrkr and Mntng Hrdwr, 14in. Sq, Clr w/Gld Prnt (BR-AC-3636-GD-CLRGLD-MS)
- SCHOOL SMART PAPER NOTEBOOK 1 SUBJECT 11X8.5 80 SHEET (P085420SS-5987)
- NINJATEK Armadillo Sapphire 1.75Mm .5Kg (3DAR0217505)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 11-7/8" (238C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM45)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (231C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, PK2 (205C)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 24 oz. (BD 24)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 8-1/4" (245C)
- THERMOSAFE Shipping Kit, 7-1/4" Inside Width, PK8 (314)
- Polar-Tech Insulation and Cold Protection