Shop All Insulation and Cold Protection
Polar-Tech
Insulated Overnight Shipping Foam & Carton, 1-2 Day
Mfr # ON20C
Zoro # G3736756
product price: $47.25
/pk 2, $23.63/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 9-3/4"
- Material Foam
- Wall Thickness 3/4"
- Inside Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # ON20C
- Zoro # G3736756
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 12" |
Width | 9-3/4" |
Inside Length | 12 in |
Inside Width | 9 3/4 in |
Inside Depth | 11" |
Outside Length | 13 3/4 in |
Outside Depth | 12-3/4" |
Outside Width | 11 1/2 in |
Inside Height | 11 in |
Depth | 11" |
Details
Material | Foam |
Wall Thickness | 3/4" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated Overnite 1-2 Day |
For Use With | Temperature Sensitive Products Shipping Via Overnite or (2) Day |
Item | Insulated Shipping Container |
Insert Material | Styrofoam |
Shipping Box Material | Corrugate |
Insert Wall Thickness | 0.75 in |
Description
Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 12 in, Inside Width 9 3/4 in, Inside Height 11 in, Inside LxWxH 12x9-3/4x11 in, Insert Wall Thickness 0.75 in, Outside Length 13 3/4 in, Outside Width 11 1/2 in, Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Play Money $10 Bills, 100 Pieces (7509)
- RITE IN THE RAIN All Weather Stapled Notebook, Level, PK3 (311FX)
- XEROX XEROX PHASER COMP 6022 WC 6027 BLACK (106R02759)
- UNI-BALL Pen, Uniball, 207 Gel, 1M, Bk, PK12 (UBC1790895)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM45)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 12-1/2" (240C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM19C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM6C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Color: White (243C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (251C)
- PARTNERS BRAND Insulated Box Liners, 11" x 8" x 6", Silver, 25/Case (INL1186)
- Polar-Tech Insulation and Cold Protection