Shop All Insulation and Cold Protection
Polar-Tech
Insulated Overnight Shipping Foam & Carton, 1-2 Day
Mfr # ON19C
Zoro # G3711644
product price: $31.79
/pk 2, $15.90/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10-1/2"
- Width 10-1/2"
- Material Foam
- Wall Thickness 3/4"
- Inside Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # ON19C
- Zoro # G3711644
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 10-1/2" |
Width | 10-1/2" |
Inside Length | 10 1/2 in |
Inside Width | 10 1/2 in |
Inside Depth | 8" |
Outside Length | 12 1/4 in |
Outside Width | 12 1/4 in |
Outside Depth | 9-3/4" |
Inside Height | 8 in |
Depth | 8" |
Details
Material | Foam |
Wall Thickness | 3/4" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated Overnite 1-2 Day |
For Use With | Temperature Sensitive Products Shipping Via Overnite or (2) Day |
Item | Insulated Shipping Container |
Insert Wall Thickness | 0.75 in |
Insert Material | Styrofoam |
Shipping Box Material | Corrugate |
Description
Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 10 1/2 in, Inside Width 10 1/2 in, Inside Height 8 in, Inside LxWxH 10-1/2x10-1/2x8 in, Insert Wall Thickness 0.75 in, Outside Length 12 1/4 in, Outside Width 12 1/4 in, Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Self-Adhesive Attaching Strips, 3-Hole Punched, 11 x 1, PK200 (64713)
- ZORO SELECT Mailer Envelope, White, 24 in. W, PK125 (36DZ11)
- CLOVER IMAGING GROUP Remanufactured High Yield Toner Cartridge For Brother TN760 (201184P)
- ZORO SELECT Padded Mailer, Self Sealng, Recycled, PK100 (56LR99)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (229C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton, Height: 14" (XM3C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM2C)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day, Height: 9" (205F)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Length: 22-3/4" (ON50C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (230C)
- ARMOR SHIELD VCI Foam Emitter Pads, 1in. L., PK2000 (VCIFOAM0101)
- Polar-Tech Insulation and Cold Protection