Shop All Insulation and Cold Protection
Polar-Tech
Insulated Overnight Shipping Foam & Carton, 1-2 Day
Mfr # ON18C
Zoro # G3611571
original price:
$40.19
14% off
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9-1/2"
- Width 7-1/2"
- Material Foam
- Wall Thickness 3/4"
- Inside Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar-Tech
- MFR # ON18C
- Zoro # G3611571
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 9-1/2" |
Width | 7-1/2" |
Inside Length | 9 1/2 in |
Inside Width | 7 1/2 in |
Inside Depth | 10-1/2" |
Outside Length | 11 1/4 in |
Height | 12-15/16" |
Outside Width | 9 1/4 in |
Outside Depth | 12-1/4" |
Inside Height | 10 1/2 in |
Depth | 10-1/2" |
Details
Material | Foam |
Wall Thickness | 3/4" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated Overnite 1-2 Day |
For Use With | Temperature Sensitive Products Shipping Via Overnite or (2) Day |
Item | Insulated Shipping Container |
Shipping Box Material | Corrugate |
Insert Wall Thickness | 0.75 in |
Insert Material | Styrofoam |
Description
Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 9 1/2 in, Inside Width 7 1/2 in, Inside Height 10 1/2 in, Inside LxWxH 9-1/2x7-1/2x10-1/2 in, Insert Wall Thickness 0.75 in, Outside Length 11 1/4 in, Outside Width 9 1/4 in, Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 18 Piece Decorative Edge Craft Scissors, 18 Colors and Edge Designs, 6in Length, 25in Blades, 18PK (00618)
- BUSINESS SOURCE Paper, Copy, 20#, 92Brt, 8.5"x11", PK10 (BSN36591)
- ZORO SELECT Corrugated Wrap, W 36 In, L 250 Ft. (SF36B)
- DOCUGARD Security Paper, 24 lb., Blue, PK500 (PRB-04545)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Length: 22-3/4" (ON50C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, Inside 14”L x 8”W x 10”D (ON24C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (254C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Inside Width: 6 in (ON7C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (281C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (251C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM42)
- Polar-Tech Protective Packaging