Shop All Insulation and Cold Protection
Polar-Tech
Insulated Bio Foam Shipping Container, Inside 6”L x 5”W x 4.5”D
Mfr # 202F
Zoro # G3618693
product price: $13.39
/pk 2, $6.70/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Width 5"
- Material Bio Foam
- Wall Thickness 1-1/4"
- Inside Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 202F
- Zoro # G3618693
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6" |
Width | 5" |
Inside Length | 6 in |
Inside Width | 5 in |
Inside Depth | 4-1/2" |
Outside Length | 8 in |
Height | 7" |
Outside Width | 7 in |
Outside Depth | 6-1/2" |
Inside Height | 4 1/2 in |
Depth | 4-1/2" |
Details
Material | Bio Foam |
Wall Thickness | 1-1/4" |
Color | White |
Includes | Foam Only |
Type | Insulated |
For Use With | Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications |
Item | Insulated Shipping Container |
Insert Material | Styrofoam |
Insert Wall Thickness | 1.25 in |
Description
Insulated Shipping Container, Insert Material Styrofoam, Inside Length 6 in, Inside Width 5 in, Inside Height 4 1/2 in, Inside LxWxH 6x5x4-1/2 in, Insert Wall Thickness 1.25 in, Outside Length 8 in, Outside Width 7 in, Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 3" Slant Ring Heavy Duty Binder, Light Blue (AVE05601)
- MARVY UCHIDA Chisel Tip Chalk Marker, White, PK12 (4830)
- HAMMERMILL Paper, Multiprpse, 20#, 8.5"x11", PK10 (103267)
- EXPO Dry-Erase Markers, Chisel Point, Low-odor, 8/ST, Assorted (SAN80078)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Height: 16 in (266C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM14C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (200C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 12-1/2" (240C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 31 oz. (TP 31/MS)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Color: White (ON28C)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (208F)
- Polar-Tech Insulation and Cold Protection