Polar Tech Industries

Polar Tech Thermo Chill Small Insulated Shipping Box with Foam Container 10'' x 10'' x 4''


product price: $14.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

When it comes to shipping delicious food look no further than this Polar Tech XM1C Expand-Em insulated multi-depth shipping box with foam container! Perfect for a full range of shipping needs this shipping carton is the perfect solution for keeping your temperature sensitive food fresh and well contained during transportation.This shipper comes with both the foam unit and a carton for your convenience. Its interlocking design makes it easily stackable when empty or full to ensure compact storage while its half and half construction allows for easy packing. This Thermo Chill shipper has a 1 1/4'' thick wall which is recommended for 2 - 3 days in transit.The best way to choose and pack the insulated container is to first measure the product you are packing length x width x depth. Add 1 1/2'' to the depth dimension add 3'' to the width and length dimensions. Then place the perishable products and refrigerants into the container. For best results surround the product with cold packs. Fill all empty spaces of the container with dunnage or solid packing material in order to maximize the insulating performance and prevent products from shifting. Simply close the container label and ship.Inside Dimensions / Usable Space :Length: 10 3/8''Width: 10 3/8''Height: 4''Wall Thickness: 1 1/4''Outside Dimensions:Length: 12 7/8''Width: 12 7/8''Height: 6 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.