Shop All Product Packaging Containers & Supplies
Polar Tech Industries
Polar Tech Safeway 12 Bottle White Top Load Insulated Foam Wine / Champagne Shipper
Mfr # 451749T
Zoro # G811589227
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Tech Industries
- MFR # 451749T
- Zoro # G811589227
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Description
Keep wine and champagne bottles protected while in transit with the help of this Polar Tech Safeway 12 bottle white top load insulated foam wine / champagne shipper. This shipper is designed to fit in compatible boxes providing you with a way to keep bottles secure and unbroken while shipping. It's designed to accommodate twelve 750 mL bottles and allows room for both traditional champagne and European long neck style bottles.Made of expanded polystyrene EPS this foam shipper is strong to resist tearing or punctures. It can be reused or simply recycled after you've finished using it. Make transporting your fragile premium bottles of wine or champagne easy with this insulated foam shipper!Overall Dimensions:Length: 17''Width: 12 1/2''Height: 14 1/2''Opening Diameter: 4 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER Heavy-Duty 3-Hole Punch, Adjust Center, 40 Sht Cap, BK (MAT1325B)
- ZORO SELECT 10" x 5" Open Poly Bags, 4 mil, Clear (5DHP4)
- HP HP 65XL, N9K04AN High-Yield Black Original Ink Cartridge (N9K04AN)
- GREAT PAPERS Thank You Card W/Envelopes, Blossom, PK50 (2012063)
- TRICORBRAUN 120 cc Light Amber PET Plastic Round Packer Bottle- 38-400 Neck Finis (023048)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-#377-9.688-3.562-6.375-2.250-1.625-0.0175-CLEAR, 400PK (377TF)
- SUNNYSIDE 1 Gal. Plastic Bottle K1 Kerosene (700G1)
- TRICORBRAUN 4 oz Clear PET Plastic Round Low Profile Jar- 70-400 Neck Finish (023174)
- TRICORBRAUN 4 oz Clear PET Plastic Bullet Round Bottle- 24-410 Neck Finish (022640)
- TRICORBRAUN 8 oz White PET Plastic Bullet Round Bottle- 24-410 Neck Finish (024663)
- Polar Tech Industries Product Packaging Containers & Supplies