Shop All Ice Makers
Polar-Tech
Ice-Brix Poly Pouch, Reuseable, Leakproof, 16 oz.
Mfr # IB 16
Zoro # G3274302
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Blue
- Material Viscous Gel Refrigerant
- Width 6 in
- Features Leakproof And Long Lasting, Non Toxic And Hermetically Sealed, Great For Shipping Perishables, FDA Approved For Food And Medicine Preservation, Keeps Foods And Medications Cold For Hours
- Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar-Tech
- MFR # IB 16
- Zoro # G3274302
- Country of Origin United States
- Category Ice Makers
Dimensions
Width | 6 in |
Length | 6 1/4 in |
Details
Item | Freezer Pack |
Color | White/Blue |
Material | Viscous Gel Refrigerant |
Features | Leakproof And Long Lasting, Non Toxic And Hermetically Sealed, Great For Shipping Perishables, FDA Approved For Food And Medicine Preservation, Keeps Foods And Medications Cold For Hours |
Weight | 9 lb |
Cold Pack Type | Freezer Pack |
Description
Freezer Pack, Cold Pack Type Freezer Pack, Weight 9 lb, Length 6 1/4 in, Width 6 in, Features Leakproof And Long Lasting, Non Toxic And Hermetically Sealed, Great For Shipping Perishables, FDA Approved For Food And Medicine Preservation, Keeps Foods And Medications Cold For Hours, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEHLS Gehl's Nacho Cheese Jalapeno 140 oz. Bag, PK4 (G05100)
- CMA DISH MACHINES Drain Sump Gasket (A/C) (00112.06)
- FISHER MFG Float 3"Oa, Condensate Evap For - Part# 450-313 (450-313)
- MONIN Monin Sugar-Free French Vanilla Syrup 1 Liter Bottle, PK4 (M-FS190F)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 12 oz. (IB 12)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 48 oz., Pk3 (IB 48)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 8 oz. (IB 8)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 31 oz., Pk4 (IB 31)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 24 oz. (IB 24)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU220FA)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MR)
- Polar-Tech Ice Makers