Shop All Insulation and Cold Protection
Polar-Tech
Ice-Brix Moisture Safe, Reuseable, 6 oz.
Mfr # TP 6/MS
Zoro # G3717262
product price: $34.85
/pk 48, $0.73/ea
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- Width 4 in
- Material Viscous Gel Refrigerant
- Color White
- Thickness 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # TP 6/MS
- Zoro # G3717262
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 5 1/2 in |
Width | 4 in |
Details
Material | Viscous Gel Refrigerant |
Color | White |
Thickness | 3/4" |
Features | Moisture Safe |
Item | Cold Pack |
Weight | 19 lb |
Cold Pack Type | Cold Pack |
Cold Pack Style | Moisture Safe |
Description
Cold Pack, Cold Pack Type Cold Pack, Cold Pack Style Moisture Safe, Weight 19 lb, Length 5 1/2 in, Width 4 in, Features Moisture Safe, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR WRAP Paper Roll, 30 lb., 48inW. (A30G48200)
- MALIN CO Wire, Spool, 0.064 Dia, 268.2 ft. (01-0640-001S)
- MACO Laser/Inkjet Matte Clear Full Sheet Labels, 8.5 x 11, Clear, PK50 (MML-4005)
- AVERY Avery® Permanent Self-Adhesive Laser/Inkjet File Folder Labels, White, 1500/Box (5366)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Inside Width: 6 in (ON7C)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 16 oz. (BD 16)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Color: White (ON28C)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 4.5”W x 5.25”D (200F)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Height: 9 in (250C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON12C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON18C)
- Polar-Tech Protective Packaging