Shop All Insulation and Cold Protection
Polar-Tech
Ice-Brix Moisture Safe, Reuseable, 31 oz.
Mfr # TP 31/MS
Zoro # G3620872
product price: $9.49
/pk 4, $2.37/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 8 in
- Material Viscous Gel Refrigerant
- Color White
- Thickness 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # TP 31/MS
- Zoro # G3620872
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 8 in |
Width | 8 in |
Details
Material | Viscous Gel Refrigerant |
Color | White |
Thickness | 1-1/2" |
Item | Cold Pack |
Features | Moisture Safe |
Weight | 8 lb |
Cold Pack Type | Freezer Pack |
Cold Pack Style | Moisture Safe |
Description
Cold Pack, Cold Pack Type Freezer Pack, Cold Pack Style Moisture Safe, Weight 8 lb, Length 8 in, Width 8 in, Features Moisture Safe, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Mailbox Lock Thrded Na14 (S 4573)
- KARAT Kraft Laguna Paper Shopping Bags, PK250 (FP-SB110)
- MIDWEST FASTENER 3-1/2 Oak Wood Shaker Pegs 6PK (66843)
- ARMOR SHIELD Desiccant, 8in. L, 5in. W, 8 oz., PK300 (D8UCT-D)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (202C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM22C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (269C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 32 oz. (TP 32/MS)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 16 oz. (BD 16)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM45)
- PARTNERS BRAND Insulated Shipping Kits, 12" x 10" x 9", White, 1/Case (229C)
- Polar-Tech Protective Packaging