Shop All Insulation and Cold Protection
Polar-Tech
Ice-Brix Moisture Safe, Reuseable, 24 oz.
Mfr # TP 24/MS
Zoro # G3597185
original price:
$14.10
22% off
new price: $10.95
/pk 6, $1.83/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 6 in
- Material Viscous Gel Refrigerant
- Color White
- Thickness 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # TP 24/MS
- Zoro # G3597185
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 8 in |
Width | 6 in |
Details
Material | Viscous Gel Refrigerant |
Color | White |
Thickness | 1-1/4" |
Features | Moisture Safe |
Item | Cold Pack |
Weight | 9 lb |
Cold Pack Type | Freezer Pack |
Cold Pack Style | Moisture Safe |
Description
Cold Pack, Cold Pack Type Freezer Pack, Cold Pack Style Moisture Safe, Weight 9 lb, Length 8 in, Width 6 in, Features Moisture Safe, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Smll, Wht, PK500 (HS14251A)
- A&D WEIGHING Digital Compact Bench Scale 1 lb. Capacity (FC-500SI)
- UPUNCH Time Clock Cards for uPunch HN3000, Two Sides, 7.37 x 3.37, PK50, 50PK (HNTCG1050)
- SMEAD Pressboard Folder, FastenerAssorted, PK50 (11975)
- POLAR-TECH Cold Pack, 6 x 6 In., 12 oz., PK12 (TP 12/MS)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 8 oz. (TP 8/MS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (269C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, 2PK (227C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (247C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (231C)
- THERMOSAFE Freezer Pack, 7-1/2" L, 6-1/2" W, PK12 (420)
- Polar-Tech Insulation and Cold Protection