Shop All Insulation and Cold Protection
Polar-Tech
Ice-Brix Moisture Safe, Reuseable, 16 oz.
Mfr # TP 16/MS
Zoro # G3735995
product price: $10.75
/pk 8, $1.34/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 1/4 in
- Width 6 in
- Material Viscous Gel Refrigerant
- Color White
- Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # TP 16/MS
- Zoro # G3735995
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6 1/4 in |
Width | 6 in |
Details
Material | Viscous Gel Refrigerant |
Color | White |
Thickness | 1" |
Item | Cold Pack |
Weight | 8 lb |
Features | Moisture Safe |
Cold Pack Type | Cold Pack |
Cold Pack Style | Moisture Safe |
Description
Cold Pack, Cold Pack Type Cold Pack, Cold Pack Style Moisture Safe, Weight 8 lb, Length 6 1/4 in, Width 6 in, Features Moisture Safe, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Black Toner Cartridge 28K YLD (TN328K)
- DJOIS BY TARIFOLD Wall Unit Magnetic Starter Set, 10 Sections, 20-Sheet Capacity, Gray (W291M)
- MARKAL Paint Crayon, Large Tip, Orange Color Family (61071)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (PSM1412-IC3A)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 8 oz. (BD 8)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 12 oz. (BD 12)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (247C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 11-7/8" (238C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Inside Width: 6 in (ON7C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM41)
- THERMOSAFE Shipping Container, 10-1/4" Inside Width (390)
- Polar-Tech Protective Packaging