Shop All Insulation and Cold Protection
Polar-Tech
Foam Starter Kit, 42� x 34� x 34�
Mfr # GE101 AV SK2PT
Zoro # G509992964
product price: $551.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$551.99
Free 30-Day Returns
Key Features
- Inside Length 42 1/4 in
- Inside Width 34 1/2 in
- Color White
- Outside Length 47 15/16 in
- Outside Width 40 9/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # GE101 AV SK2PT
- Zoro # G509992964
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Inside Length | 42 1/4 in |
Inside Width | 34 1/2 in |
Outside Length | 47 15/16 in |
Outside Width | 40 9/50 in |
Outside Height | 46 in |
Inside Height | 34 1/2 in |
Details
Color | White |
Insert Material | EPS Foam |
Shipping Box Material | Corrugate |
Sub-Brand | Ice-Box Right Fit |
Board Test | 350# BC, 275# C |
Insert Wall Thickness | 2 in |
Item | Insulated Shipping Kit |
Description
Insulated Shipping Kit, Shipping Box Material Corrugate, Insert Material EPS Foam, Inside Length 42 1/4 in, Inside Width 34 1/2 in, Inside Height 34 1/2 in, Inside LxWxH 42 1/4x34 1/2x34 1/2, Insert Wall Thickness 2 in, Board Test 350# BC, 275# C, Outside Length 47 15/16 in, Outside Width 40 9/50 in, Outside Height 46 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS 12 in. W X 8 in. H Storage Organizer Plastic 3 compartments Black (AC320031)
- TAPE LOGIC Tape Logic® Labels, "Partial", 2" x 3", Fluorescent Red, 500/Roll (DL3561)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 40", Kraft, 15/Bundle (55VH09)
- MANUFACTUREER VARIES StainEraser Inc. 81001-Erase It for Concrete & Plaster (81001)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Height: 9 in (250C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM41)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 6 oz., 48PK (BD 6)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON12C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (229C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON18C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 16 oz. (TP 16/MS)
- Polar-Tech Insulation and Cold Protection