Shop All Edge and Corner Protectors
Polar-Tech
Foam Corner Protectors, 3/4" Square, 2-1/4" x 2-1/4" x 2-1/4"
Mfr # 901
Zoro # G3704206
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPS Foam
- Length 3 3/4 in
- Width 3 in
- Thickness 3/4 in
- For Use With Handling; Shipping; Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar-Tech
- MFR # 901
- Zoro # G3704206
- UPC # 00163120588688
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 3 3/4 in |
Width | 3 in |
Height | 3 3/4 in |
Depth | 3 3/4 in |
Details
Item | Corner Protector |
Material | EPS Foam |
Thickness | 3/4 in |
For Use With | Handling; Shipping; Storage |
Color | White |
Corner Protector Style | Corner |
Description
Corner Protector, EPS Foam, Corner Protector Style Corner, Length 3 3/4 in, Depth 3 3/4 in, Height 3 3/4 in, Thickness 3/4 in, Color White, For Use With Handling; Shipping; Storage, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Hi-Polymer Lead, 0.9 mm, Bold, 180/BX, HB/Black PK (PEN509HBBX)
- CREATIVE CONVERTING Monster Truck Mylar Balloon, 18", 10PK (340173)
- BSC PREFERRED 21-3/8 x 15 5/8 x 9-1/2'' Corrugated Boxes, 20PK (S-15963)
- KLEIN TOOLS Bent Trimmer w/Large Ring, Coated Handles, 10-Inch (G210LRBLU)
- POLAR-TECH Foam Edge Protectors, 3/4" Open End, 6" Snap-Aways (905)
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 3" x 3" x 3", PK180 (900)
- POLAR-TECH Foam Corner Protectors, 1-1/2" Square, PK128 (904)
- POLAR-TECH Foam Edge Protectors, 1" Open End, 6" Snap-Aways (907)
- BOX PACKAGING Global Industrial Heavy Duty Edge Protectors, 2inW x 2inD x 60inL, .225in Thick, White, 25/Pack (EP2260225BX)
- PARTNERS BRAND Edge Protectors - Cased, .225, 3" x 3" x 48", White, 35/Case (EP3348225BX)
- ZORO SELECT Edge Protector, 48 x 3, 0.16, PK10 (4TZY4)
- Polar-Tech Edge and Corner Protectors