Shop All Edge and Corner Protectors
Polar-Tech
Foam Corner Protectors, 1-1/2" Square, PK128
Mfr # 904
Zoro # G3666485
original price:
$129.76
16% off
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPS Foam
- Length 5 1/4 in
- Width 5 1/4 in
- For Use With Handling; Shipping; Storage
- Thickness 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar-Tech
- MFR # 904
- Zoro # G3666485
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 5 1/4 in |
Width | 5 1/4 in |
Depth | 3 1/2 in |
Height | 5 1/4 in |
Details
Item | Corner Protector |
Material | EPS Foam |
For Use With | Handling; Shipping; Storage |
Thickness | 1 1/2 in |
Color | White |
Corner Protector Style | Corner |
Description
Corner Protector, EPS Foam, Corner Protector Style Corner, Length 5 1/4 in, Depth 3 1/2 in, Height 5 1/4 in, Thickness 1 1/2 in, Color White, For Use With Handling; Shipping; Storage, Package Quantity 128
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 6 x 6'' - 2 Mil Reclosable Poly Bags, 1000PK (S-1697)
- C-LINE PRODUCTS Project Folders, reduced glare, 11 X 8 12, 25PK (62627)
- USAOPOLY Telestrations 12 Player - The Party Pack (PG000-318)
- ZEBRA TECHNOLOGIES Fine Ballpoint, F-Refills, Black, PK2 (85512)
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 3" x 3" x 3", PK180 (900)
- POLAR-TECH Foam Edge Protectors, 3/4" Open End, 6" Snap-Aways (905)
- POLAR-TECH Foam Edge Protectors, 1" Open End, 6" Snap-Aways (907)
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 2-1/4" x 2-1/4" x 2-1/4" (901)
- PARTNERS BRAND Strapping Protectors, .120, 3" x 3" x 3", White, 900/Case (SP3325120)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK70 (56JM24)
- ZORO SELECT Edge Protector, White, PK1000 (4FET7)
- Polar-Tech Edge and Corner Protectors