Shop All Cryogenic Equipment
Polar-Tech
Dry Ice Transport Cooler, 5 cu.ft.
Mfr # TC05
Zoro # G7111133
product price: $1,230.99
/ea
Free Shipping & Returns
$1,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 141.6 L
- Overall Height 37 in
- Overall Length 30 in
- Overall Width 18 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # TC05
- Zoro # G7111133
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 37 in |
Overall Length | 30 in |
Overall Width | 18 in |
Inside Width | 12 in |
Inside Height | 29 in |
Inside Length | 24 in |
Interior Length | 24 in |
Interior Height | 29 in |
Interior Width | 12 in |
Details
Item | Dry Ice Transport Cooler |
Capacity | 141.6 L |
Color | Blue |
Material | HDPE |
Product Type | Transport Cooler |
Description
Dry Ice Transport Cooler, Capacity 141.6 L, Color Blue, Overall Height 37 in, Overall Length 30 in, Overall Width 18 in, HDPE, Inside Height 29 in, Inside Length 24 in, Inside Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- SCIENSCOPE Ultra Bright LED Ring Light Source (IL-LED-R3E)
- TRICORBRAUN 750 ml Clear Glass Round Handleware Moonshine Jug -21.5 mm Bar Top Neck Finish (067927)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 4L, Plastic (GR122800-L03)
- POLAR-TECH Dry Ice Transport Cooler, 2 cu.ft. (TC02)
- POLAR-TECH Dry Ice Transport Cooler, 30 cu.ft. (TC30)
- BENCHMARK SCIENTIFIC Cool Cube Benchtop Cooler (260105)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 15mL, PK10 (HS120391)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Boxes, 25 Capacity, Vented, Assorted, 5/pk, 5PK (145925)
- HEATHROW SCIENTIFIC Freezer Rack, Cryo-Boxes, 5-1/2 In H, 2.0mL (HS2862HB)
- Polar-Tech Cryogenic Equipment