Shop All Cryogenic Equipment
Polar-Tech
Dry Ice Transport Cooler, 30 cu.ft.
Mfr # TC30
Zoro # G9832767
product price: $2,240.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,240.99
Free 30-Day Returns
Key Features
- Capacity 850 L
- Overall Height 43 in
- Overall Length 4 ft
- Overall Width 43 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # TC30
- Zoro # G9832767
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 43 in |
Overall Length | 4 ft |
Overall Width | 43 in |
Inside Length | 42 in |
Inside Height | 32 in |
Inside Width | 36 in |
Interior Height | 32 in |
Interior Length | 42 in |
Interior Width | 36 in |
Details
Item | Dry Ice Transport Cooler |
Capacity | 850 L |
Color | Blue |
Material | HDPE |
Product Type | Transport Cooler |
Description
Dry Ice Transport Cooler, Capacity 850 L, Color Blue, Overall Height 43 in, Overall Length 4 ft, Overall Width 43 in, HDPE, Inside Height 32 in, Inside Length 42 in, Inside Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL, Sngl Wrap, PK500 (HS206371C)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- DYNALON CONTNR SPCMN 32 OZ HDPE OPAQUE, PK100 (454425)
- DIGI-SENSE Ind Bolt-On RTD Probe, 1 x .812" Mount, (93822-50)
- POLAR-TECH Dry Ice Transport Cooler, 2 cu.ft. (TC02)
- POLAR-TECH Dry Ice Transport Cooler, 5 cu.ft. (TC05)
- SP SCIENCEWARE ICE FRIGIMAT PC MACHINE BEL-ART PLATED (F38874-0000)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- HEATHROW SCIENTIFIC Cryogenic Vial Cane, Al, 11.42" H, PK12 (HS23205)
- DWK LIFE SCIENCES CryoELITE 2.0ml Cryogenic Vials, Sterile, Pink, 100/cs, 100PK (212320-P)
- Polar-Tech Lab Cooling Equipment