Shop All Cryogenic Equipment
Polar-Tech
Dry Ice Transport Cooler, 2 cu.ft.
Mfr # TC02
Zoro # G7617215
product price: $1,255.99
/ea
Free Shipping & Returns
$1,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 56.6 L
- Overall Height 23 in
- Overall Length 29 in
- Overall Width 20 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # TC02
- Zoro # G7617215
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 23 in |
Overall Length | 29 in |
Overall Width | 20 in |
Inside Length | 21 in |
Inside Width | 11 in |
Inside Height | 14 in |
Interior Width | 11 in |
Interior Length | 21 in |
Interior Height | 14 in |
Details
Item | Dry Ice Transport Cooler |
Capacity | 56.6 L |
Color | Blue |
Material | HDPE |
Product Type | Transport Cooler |
Description
Dry Ice Transport Cooler, Capacity 56.6 L, Color Blue, Overall Height 23 in, Overall Length 29 in, Overall Width 20 in, HDPE, Inside Height 14 in, Inside Length 21 in, Inside Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PES-4530)
- A2Z SCILAB Double Ended Lab Spatula Square & Flat Spoon End 7" Stainless Steel (A2Z-ZR096)
- AMSCOPE 64-LED Microscope LED Ring Light with Adapter (LED-64-ZK)
- LOVIBOND Phenol Red Rapid Tablets (511790BT)
- POLAR-TECH Dry Ice Transport Cooler, 5 cu.ft. (TC05)
- POLAR-TECH Dry Ice Transport Cooler, 30 cu.ft. (TC30)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1 1/2x3/4", Red, 1200/pk, 1200PK (247133-R)
- HEATHROW SCIENTIFIC Box 15 And 50ml, Lid, White, PK10 (HS2860M)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- HEATHROW SCIENTIFIC Cryogenic Vial Cane, Al, 11.42" H, PK12 (HS23205)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Boxes, 25 Capacity, Vented, Assorted, 5/pk, 5PK (145925)
- Polar-Tech Lab Cooling Equipment