Shop All Insulation and Cold Protection
Polar-Tech
Cold Pack, 6 x 6 In., 12 oz., PK12
Mfr # TP 12/MS
Zoro # G3680914
product price: $13.59
/pk 12, $1.13/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 6 in
- Material Viscous Gel Refrigerant
- Color White
- Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # TP 12/MS
- Zoro # G3680914
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6 in |
Width | 6 in |
Details
Material | Viscous Gel Refrigerant |
Color | White |
Thickness | 1" |
Item | Cold Pack |
Weight | 9 lb |
Features | Moisture Safe |
Cold Pack Type | Freezer Pack |
Cold Pack Style | Moisture Safe |
Description
Cold Pack, Cold Pack Type Freezer Pack, Cold Pack Style Moisture Safe, Weight 9 lb, Length 6 in, Width 6 in, Features Moisture Safe, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Hanging File Pocket w/Dry Erase, 3 Pocket (OFD)
- THE PENCIL GRIP Grip, The Foam, 12 EA/PK, AST PK (TPG16412)
- QUARTET Infinity Black Glass Magnetic Marker Board, 48 x 36 (G4836B)
- TREND Praise Word Stinky Stickers, Round, Scratch/Sniff, (TEPT6480)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (229C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM6C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (230C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (202C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, 2PK (227C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (251C)
- ZORO SELECT Insul Box Liner, 12" L, 10" L, 9" H, PK25 (56LA23)
- Polar-Tech Insulation and Cold Protection