Shop All Insulation and Cold Protection
Polar-Tech
Bottle Shipper, Top Load, Pharmaceutical Gallon
Mfr # 792T
Zoro # G3741272
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8-1/4"
- Width 8-1/4"
- Material Polystyrene
- Color White
- Outside Length 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar-Tech
- MFR # 792T
- Zoro # G3741272
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 8-1/4" |
Width | 8-1/4" |
Outside Length | 8 1/4 in |
Height | 16-3/4" |
Overall Width | 8-1/4" |
Overall Height | 16-3/4" |
Overall Length | 8-1/4" |
Outside Width | 8 1/4 in |
Outside Height | 16 3/4 in |
Depth | 16-3/4" |
Outside Height - English | 16 3/4 in |
Inside Length - English | 3 in |
Outside Length - Metric | 209.5 mm |
Details
Material | Polystyrene |
Color | White |
Type | Foam |
Holds | (1) gal Bottle |
Capacity | 128 oz. |
Item | Laboratory Mailer |
Holds Container Style | Bottle |
Description
Laboratory Mailer, Outside Height - English 16 3/4 in, Inside Length - English 3 in, Holds Container Style Bottle, Holds Number of Tubes Not Applicable, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polystyrene, Color White, Standards Not Applicable, Outside Length - Metric 209.5 mm, Board Test Not Applicable, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 5 Tab Index Dividers, PK6 (11187)
- ROO GAMES Bulls Eye Game (PM20L)
- TYVEK Tyvek® Shipping Tags, 4 3/4" x 2 3/8", White, 1000/Case (G13051)
- SWINGLINE Desktop Stapler, Reduced Effort, 40 Sheets, Silver (S7087845)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 16 oz. (TP 16/MS)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 5”W x 4.5”D (202F)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM42)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON19C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (202C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Length: 22-3/4" (ON50C)
- ZORO SELECT Insulated Box Liner, 14"L, 14"W, 14"H, PK15 (56LA26)
- Polar-Tech Insulation and Cold Protection