Shop All Insulation and Cold Protection
Polar-Tech
Bottle Shipper, Side Load, 32 oz.
Mfr # 732S
Zoro # G3619664
product price: $294.99
/pk 40, $7.37/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/4"
- Width 5-1/4"
- Material Polystyrene
- Inside Length 8 7/8 in
- Inside Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 732S
- Zoro # G3619664
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 5-1/4" |
Width | 5-1/4" |
Inside Length | 8 7/8 in |
Inside Width | 4 1/8 in |
Outside Length | 10 7/8 in |
Overall Length | 5-1/4" |
Overall Height | 11-1/8" |
Overall Width | 5-1/4" |
Height | 11-1/8" |
Outside Width | 5 5/8 in |
Outside Height | 5 5/8 in |
Inside Height | 4 1/8 in |
Depth | 11-1/8" |
Inside Length - English | 8 7/8 in |
Outside Length - Metric | 276.23 mm |
Outside Height - English | 5 5/8 in |
Inside Height - English | 4 1/8 in |
Details
Material | Polystyrene |
Color | White |
Type | Foam |
Holds | (1) 32 oz Bottle |
Item | Laboratory Mailer |
Weight | 32 oz. |
Holds Container Style | Bottle |
Description
Laboratory Mailer, Outside Height - English 5 5/8 in, Inside Length - English 8 7/8 in, Inside Height - English 4 1/8 in, Holds Container Style Bottle, Holds Number of Tubes Not Applicable, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polystyrene, Color White, Standards Not Applicable, Outside Length - Metric 276.23 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Silly Putty Original, PK24 (BIN080313)
- UNIVERSAL Binder Clips in Dispenser Tub, Large, Black/Silver, PK12 (UNV11112)
- PARTNERS BRAND Double Wall Boxes, 14" x 10" x 8", Kraft, 15/Bundle (HD14108DW)
- BEST-RITE 48"x144" Plastic Whiteboard, Silver Frame, Gloss (212AM)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM19C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton, Height: 14" (XM3C)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 12 oz. (BD 12)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Color: White (ON28C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 6 oz. (TP 6/MS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 11-7/8" (238C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON20C)
- Polar-Tech Protective Packaging