Shop All Cold Weather Gloves
This Product is Discontinued
Polar Plus
Thermal Glove Liner, Gry, Large, PK12 (Discontinued)
Mfr # UN975
Zoro # G7353138
This Product is Discontinued
Key Features
- Application Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
- Palm Material Polyester
- Back Material Polyester
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # UN975
- Zoro # G7353138
- UPC # 748528991324
- Country of Origin United States
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Thermal Glove Liner,Gry,Large,PK12 |
Application | Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal |
Palm Material | Polyester |
Back Material | Polyester |
Description
Thermal Glove Liner,Gry,Large,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.