Polar Plus

Terry Knit Herringbone Grip Glove, L, PK12


product price: $39.15
/pk 12, $3.26/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black/Yellow
  • Palm Material PVC
  • Palm Construction Coated
  • Back Material Acrylic Terry
  • Application Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L

Details

Item Cold Protection Gloves
Color Black/Yellow
Palm Material PVC
Palm Construction Coated
Back Material Acrylic Terry
Application Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal

Description

Terry Knit Herringbone Grip Glove,L,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.