Shop All Coveralls & Overalls
Polar Plus
Reflective Insulated Bib Overalls, Navy, Size XL
Mfr # FW560
Zoro # G6364635
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Material Nylon
- Inseam 32 in
- Closure Type Zipper/Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # FW560
- Zoro # G6364635
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Waist Size | 40 to 42 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Size-Body Type | Regular |
Size (Max. Waist x Inseam) | XL ( 42 in x 32 in ) |
Description
Bib Overalls, ANSI Class Not Rated, Gender Men's, Style Bib Overall, Color Navy, Material Nylon, Waist Closure Zipper, Number of Outside Pockets 2, Size XL, Inseam 32 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Reflective Stripe Border Type None, Maximum Waist Size 42 in, Fly Closure Type Zipper, Includes Lining Yes, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Minimum Waist Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR String Knit Gloves, Heavyweight, Polyester/Cotton, White, Large (5JK52)
- WERNER 6 ft.L Cross Arm Strap Web (A111006)
- GE Hooded Disposable Coveralls, 2XL, White, Zipper Flap (GW9042XL)
- MSA SAFETY Hose, 10049631 (10049631)
- POLAR PLUS Men's Insulated Coverall with Hood, 2XL, Navy, Nylon (22020-RXL2B)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Short (22020NS)
- POLAR PLUS Insulated Bib Overalls, Mens, S, 10 oz. (92001-RSMLB)
- POLAR PLUS Men's Insulated Coverall with Hood, M, Navy, Nylon (22020-RMEDB)
- POLAR PLUS Men's Insulated Coverall with Hood, 3XL, Navy, Nylon (22020-RXL3B)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, 5X (22020G-5XL)
- DUNLOP ONGUARD Chemtex Level C Bib Overall XX-Large (WPL135-XXL)
- Polar Plus Workwear and Protective Clothing